Danger Tag By The Roll, General Safety, Cardstock, 6 1/4 in H x 3 in W, White, Rectangle, 250 PK

  • Mfr # TAR138

  • Zoro # G8135005


product price:  $109.99
/pk 250, $0.44/ea
Free Shipping & Returns

Key Features

Material
Cardstock
Color
White
Height
6 1/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAR138
Zoro #
G8135005
UPC #
-
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.139 in
Tag Size
#7
Mounting Hole Diameter
3/8 in

Details

Item
Danger Tag By The Roll
Material
Cardstock
Color
White
Tag Shape
Rectangle
Grommet Material
No Grommet
Tag Material
Cardstock
Background Color
White
Language
English
Legend
Defective Equipment
Legend Color
White
Header Background Color
Black, Red, White
Tag Color
White
Header
Danger
Legend/Background Color
Black/white
Legend Style
Text
Shape
Rectangular
Header Legend Color
White
Subject Matter
General Safety
Tag Subject
Out of Service/Order
Reverse Side Legend
Do Not Remove This Tag!
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color - Back Side
Black, Red
Self-Laminating
No
Minimum Service Temperature
Not Rated
Withstand Pull Force
50 lbf
Chemical Resistant
No
Safety Tag Package Style
Roll
Tear Resistant
Yes
Fastener Type
Fastener Not Included
Corner Shape
Round
Sign Header
Danger
Maximum Service Temperature
Not Rated
Safety Tag Legend - Back Side
Do Not Remove This Tag!
Sign Header -Back Side
Danger
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Ruled
Ruled
Number of Tags
250
Write on Surface
Yes
Legend Same on Both Sides
No
UV Resistant
No
Sign Legend
Defective Equipment
Tag Style
Single Part
Serialization
Not Serialized
Printed Language
English
Moisture Resistant
Yes

Description

Danger Tag By The Roll, Subject Matter General Safety, Sign Legend Defective Equipment, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Danger, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.