Danger Tag By The Roll, Danger, Cardstock, 3 in Width, 6 1/4 in Height, Write On Surface: Yes

  • Mfr # TAR404

  • Zoro # G1724084


product price:  $46.49
/pk 100, $0.46/ea

Key Features

Header
Danger
Legend
Do Not Operate Equipment Locked Out By
Material
Cardstock
Write on Surface
Yes
Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAR404
Zoro #
G1724084
UPC #
846642005207
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Danger Tag By The Roll
Header
Danger
Legend
Do Not Operate Equipment Locked Out By
Material
Cardstock
Write on Surface
Yes
Standards
OSHA
Legend Style
Text
Legend Color
Black
Background Color
Red, White
Grommet Material
No Grommet
Header Legend Color
White
Legend/Background Color
Black/Red, White
Language
English
Shape
Rectangle
For Location
Indoor, Outdoor
Header Text Color
White
Signage Type
Tag
Sign Material
Polyolefin
Resistance Properties
Scuff Resistant, Tear Resistant, Water Resistant
Number of Printed Sides
2
Sign Out Sections
Dept, Expected Completion, Name
Sign Header Background Color
Black/Red/White
Safety Tag Legend - Back Side
This Energy Source is Locked Out

Description

Danger Tag By The Roll, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Polyolefin, Sign Out Sections Dept, Expected Completion, Name, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material No Grommet, Header Background Color Black/Red/White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.