Zoro Homepage

Danger Tag By The Roll, Danger, Cardstock, 3" Width, 6-1/4" Height, Write On Surface: Yes , 250 PK

  • Mfr # TAR476

  • Zoro # G1718089


product price: $87.49
/pk 250, $0.35/ea
Free Shipping & Returns

Key Features

Header
Danger
Material
Cardstock
Write on Surface
Yes
Height
6-1/4"
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAR476
Zoro #
G1718089
UPC #
846642005429
Country of Origin
United States

Dimensions

Height
6-1/4"
Width
3"
Hole Size
3/8"

Details

Item
Danger Tag By The Roll
Header
Danger
Legend
Do Not Start
Material
Cardstock
Write on Surface
Yes
Header Legend Color
White
Legend Style
Text
Grommet Material
No Grommet
Background Color
Red, White
Header Background Color
Black, Red, White
Legend Color
black
Legend/Background Color
Black/Red, White
Reverse Side Legend
This Energy Source Has Been Locked Out!
Safety Tag Legend - Back Side
This Energy Source Has Been Locked Out!
Sign Header Background Color
Black/Red/White
Standards
OSHA

Description

Danger Tag By The Roll, Material Cardstock, Legend Do Not Start, Height 6-1/4 In., Width 3 In., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color Red, White, Legend Style Text, Write on Surface Yes, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.