Danger Tag By The Roll, General Safety, Cardstock, 6 1/4 in H x 3 in W, White, Rectangle, 100 PK

  • Mfr # TAR120

  • Zoro # G8076223


product price:  $51.19
/pk 100, $0.51/ea

Key Features

Material
Cardstock
Height
6 1/4 in
Width
3 in
Tag Shape
Rectangle
Header
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAR120
Zoro #
G8076223
UPC #
-
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.139 in
Tag Size
#7
Mounting Hole Diameter
3/8 in

Details

Material
Cardstock
Item
Danger Tag By The Roll
Color
White
Tag Shape
Rectangle
Header
Danger
Reverse Side Legend
Do Not Remove This Tag!
Background Color
White
Tag Color
White
Legend Color
White
Language
English
Tag Material
Cardstock
Subject Matter
General Safety
Header Legend Color
White
Tag Subject
Out of Service/Order
Header Background Color
Black, Red, White
Shape
Rectangular
Grommet Material
No Grommet
Legend
Unsafe Do Not Use
Legend/Background Color
Black/white
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
Not Rated
Number of Tags
100
Sign Header -Back Side
Danger
Sign Legend
Unsafe Do Not Use
Moisture Resistant
Yes
Serialization
Not Serialized
Self-Laminating
No
Fastener Type
Fastener Not Included
Tear Resistant
Yes
Corrosion Resistant
No
Safety Tag Package Style
Roll
Maximum Service Temperature
Not Rated
Ruled
Ruled
Legend Same on Both Sides
No
UV Resistant
No
Sign Header Background Color
Black, Red
Printed Language
English
Tag Style
Single Part
Safety Tag Legend - Back Side
Do Not Remove This Tag!
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Header Background Color - Back Side
Black, Red
Sign Header
Danger
Withstand Pull Force
50 lbf
Glow In The Dark
No
Write on Surface
Yes
Corner Shape
Round
Chemical Resistant
No

Description

Danger Tag By The Roll, Subject Matter General Safety, Sign Legend Unsafe Do Not Use, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Danger, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.