Danger Tag By The Roll, General Safety, Cardstock, 6 1/4 in H x 3 in W, White, Rectangle, 250 PK

  • Mfr # TAR140

  • Zoro # G7595314


product price:  $108.99
/pk 250, $0.44/ea
Free Shipping & Returns

Key Features

Material
Cardstock
Color
White
Height
6 1/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAR140
Zoro #
G7595314
UPC #
846642047788
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.139 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Material
Cardstock
Color
White
Tag Shape
Rectangle
Header Legend Color
White
Background Color
White
Header
Danger
Legend Style
Text
Header Background Color
Black, Red, White
Legend Color
White
Item
Danger Tag By The Roll
Shape
Rectangular
Reverse Side Legend
Do Not Remove This Tag!
Legend
Do Not Enter
Tag Subject
Barricades
Legend/Background Color
Black/white
Language
English
Grommet Material
No Grommet
Tag Material
Cardstock
Subject Matter
General Safety
Tag Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Printed Language
English
Moisture Resistant
Yes
Sign Header
Danger
Minimum Service Temperature
Not Rated
Sign Legend
Do Not Enter
Ruled
Ruled
Sign Header Background Color
Black, Red
Write on Surface
Yes
Corrosion Resistant
No
Fastener Type
Fastener Not Included
Sign Header Background Color - Back Side
Black, Red
Self-Laminating
No
Sign Header -Back Side
Danger
Tear Resistant
Yes
Safety Tag Package Style
Roll
Maximum Service Temperature
Not Rated
Safety Tag Legend - Back Side
Do Not Remove This Tag!
Tag Style
Single Part
UV Resistant
No
Serialization
Not Serialized
Chemical Resistant
No
Withstand Pull Force
50 lbf
Corner Shape
Round
Legend Same on Both Sides
No
Number of Tags
250

Description

Danger Tag By The Roll, Subject Matter General Safety, Sign Legend Do Not Enter, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Danger, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.