Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, Cardstock, Rectangle, 250 PK

  • Mfr # TAR125

  • Zoro # G807141286


product price: $99.89
/pk 250, $0.40/ea
Free Shipping & Returns

Key Features

Material
Cardstock
Tag Shape
Rectangle
Sign Background Color
Red, White
Legend Type
Text
Hole Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAR125
Zoro #
G807141286
UPC #
-
Country of Origin
United States

Dimensions

Hole Size
3/8 in
Hole Diameter
3/8 in
Overall Height
6 1/4 in
Overall Width
3 in

Details

Item
Danger Tag
Material
Cardstock
Tag Shape
Rectangle
Sign Background Color
Red, White
Legend Type
Text
Shape
Rectangle
Header
Danger
Legend Color
Black
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Front Side Legend
Do Not Operate
Sign Out Sections
Add Notes, Date, Sign
For Location
Indoor, Outdoor
Language
English
Number of Printed Sides
2
Sign Material
Polyolefin
Resistance Properties
Scuff Resistant, Tear Resistant, Waterproof
Signage Type
Tag
Reverse Side Legend
This Energy Source is Locked Out
Includes Ties
Yes
Write-On Surface
Yes
Standards
OSHA
Header Background Color
Black, Red, White
Header Text Color
White

Description

Danger Tag, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red, White, Sign Material Polyolefin, Sign Out Sections Add Notes, Date, Sign, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Header Background Color Black, Red, White, Header Text Color White, Hole Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.