Danger Tag, Confined Space, Cardstock, 5 3/4 in H x 3 1/4 in W, White, Rectangle, 25 PK
Mfr # TCS318CTP
Zoro # G9535443
product price:Â $16.99
/pk 25, $0.68/eaKey Features
Material
Cardstock
Color
White
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCS318CTP
Zoro #
G9535443
UPC #
846642020262
Country of Origin
United States
Dimensions
Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.139 in
Mounting Hole Diameter
3/8 in
Tag Size
#7
Description
Danger Tag, Subject Matter Confined Space, Sign Legend Confined Space, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side This Energy Source Has Been Locked Out!, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.