Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, Danger, Plastic, 3-1/4" Width, 5-3/4" Height, Write On Surface: Yes , 10 PK

  • Mfr # TAK639

  • Zoro # G1700196


product price: $20.89
/pk 10, $2.09/ea

Key Features

Header
Danger
Material
Plastic
Write on Surface
Yes
Height
5-3/4"
Width
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAK639
Zoro #
G1700196
UPC #
846642000264
Country of Origin
United States

Dimensions

Height
5-3/4"
Width
3-1/4"
Hole Size
3/8"

Details

Item
Danger Tag
Header
Danger
Legend
Locked Out Do Not Operate
Material
Plastic
Write on Surface
Yes
Standards
29 CFR 1910.145(f)(3), ANSI Z535.9
Legend Color
black
Background Color
Red, White
Legend/Background Color
Black, Red/White
Reverse Side Legend
This Energy Source Has Been Locked Out
Header Background Color
Black, Red, White
Legend Style
Text
Header Legend Color
White
Grommet Material
Metal
Sign Header Background Color
Black/Red/White
Safety Tag Legend - Back Side
This Energy Source Has Been Locked Out

Description

Danger Tag, Material Plastic, Legend Locked Out Do Not Operate, Height 5-3/4 In., Width 3-1/4 In., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color Red, White, Legend Style Text, Write on Surface Yes, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.