Shop ACCUFORM
See all product information
Create Account
Danger Tag, RP-Plastic, 25/Pack
- Mfr # MDT260PTP
- Zoro # G705856916
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Header
Danger
Material
RP-Plastic
Height
5-3/4 in
Width
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDT260PTP
- Zoro #
- G705856916
- UPC #
- 846642003951
- Country of Origin
- United States
- Header
- Danger
- Material
- RP-Plastic
Dimensions
- Height
- 5-3/4 in
- Width
- 3-1/4 in
Description
Safety tags, danger (blank), 25/pk, rp-plastic, 3-1/4"w x 5-3/4"h features: safety tags are to identify temporary hazard until that hazard is eliminated or hazardous operation is complete. comply in accordance with osha 29 cfr 1910.145 and ansi z535 requirements strong and durable, flexible 15-mil thick plastic is for industrial environments resists chemicals, tears, and abrasions, plus withstands dirt and grease writable surface is mar-resistant 3/8" top hole with reinforced brass grommet to prevent pull off up to 50-lb strength 25 per pack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.