Zoro Homepage

Danger Tag, Status Alert, Plastic, 5 3/4 in H x 3 1/4 in W, White, Rectangle, 25 PK

  • Mfr # TAB102PTP

  • Zoro # G8117557


product price: $40.19
/pk 25, $1.61/ea

Key Features

Material
Plastic
Color
White
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAB102PTP
Zoro #
G8117557
UPC #
846642020699
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.015 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Material
Plastic
Color
White
Tag Shape
Rectangle
Language
English
Tag Color
White
Tag Subject
Barricades
Grommet Material
Brass
Tag Material
Plastic
Subject Matter
Status Alert
Item
Danger Tag
Header
Danger
Legend/Background Color
Black, Red/White
Legend
Construction Barricade
Reverse Side Legend
Construction Work In Progress Within This Barricade¿
Legend Color
White
Header Legend Color
White
Shape
Rectangular
Background Color
White
Header Background Color
Black, Red, White
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Serialization
Not Serialized
Minimum Service Temperature
Not Rated
Ruled
Ruled
Tag Style
Single Part
Self-Laminating
No
Number of Tags
25
Sign Legend
Construction Barricade
Moisture Resistant
Yes
Maximum Service Temperature
Not Rated
Printed Language
English
Chemical Resistant
Yes
Sign Header Background Color
Black, Red
Corner Shape
Round
Withstand Pull Force
50 lbf
Glow In The Dark
No
Sign Header
Danger
UV Resistant
No
Write on Surface
Yes
Sign Header Background Color - Back Side
Black, Red
Safety Tag Legend - Back Side
Construction Work In Progress Within This Barricade
Safety Tag Package Style
Pack
Fastener Type
Fastener Not Included
Legend Same on Both Sides
No
Sign Header -Back Side
Danger
Corrosion Resistant
No
Tear Resistant
Yes

Description

Danger Tag, Subject Matter Status Alert, Sign Legend Construction Barricade, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Construction Work In Progress Within This Barricade, Sign Header -Back Side Danger, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.