Danger, Watch For Falling Material, 14" W x 10" H, Rectangle, Aluminum, MEQM098VA

  • Mfr # MEQM098VA

  • Zoro # G1733358


product price: $20.29
/ea

Key Features

Legend
Watch For Falling Material
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM098VA
Zoro #
G1733358
UPC #
846642084318
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.040"

Details

Item
Danger Sign
Legend
Watch For Falling Material
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Danger
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Black, Red
Printed Language
English
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Watch For Falling Material, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.