This item is Discontinued.

Accuform Danger/Peligro, Diesel Fuel/Combustible Diesel, 10" W x 14" H, Rectangle, Aluminum SBMCHL226VA

Danger/Peligro, Diesel Fuel/Combustible Diesel, 10" W x 14" H, Rectangle, Aluminum (Discontinued)

  • Mfr # SBMCHL226VA
  • Zoro # G3813686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMCHL226VA
Zoro #
G3813686
UPC #
846642005665
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.040"

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Diesel Fuel/Combustible Diesel
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Header Background Color
Black, Red
Language
English, Spanish
Subject Matter
Flammables, Combustibles, Explosives
Legend Style
Text
Double-Sided
No
Material
Aluminum
Legend/Background Color
Red And Black/White
ANSI Compliant
Yes
Legend Color
Black
Background Color
White
Sign Legend Text Color
Black

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Diesel Fuel/Combustible Diesel, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.