Zoro Homepage

DECORATIVE PVC SIGN FRAME HALLMARK HSF1288

  • Mfr # HSF1288

  • Zoro # G208129845


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Height
48"
Length
96"
Width
96"
Size
48"H x 96"W
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSF1288
Zoro #
G208129845
UPC #
-
Country of Origin
Unknown

Dimensions

Height
48"
Length
96"
Width
96"
Size
48"H x 96"W
Thickness
1/8"

Description

Accuform DECORATIVE PVC SIGN FRAME HALLMARK HSF1288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.