Zoro Homepage

DECORATIVE PVC SIGN FRAMES CLASSIC HSF1124

  • Mfr # HSF1124

  • Zoro # G008129885


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Height
24"
Length
24"
Width
36"
Size
24"H x 36"W
Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSF1124
Zoro #
G008129885
UPC #
-
Country of Origin
Unknown

Dimensions

Height
24"
Length
24"
Width
36"
Size
24"H x 36"W
Thickness
1/4"

Description

ACCUFORM DECORATIVE PVC SIGN FRAMES CLASSIC HSF1124

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.