Zoro Homepage

DECORATIVE PVC SIGN FRAMES CLASSIC HSF1128

  • Mfr # HSF1128

  • Zoro # G708130006


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Height
24"
Width
36"
Size
24"H x 36"W
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSF1128
Zoro #
G708130006
UPC #
-
Country of Origin
Unknown

Dimensions

Height
24"
Width
36"
Size
24"H x 36"W
Thickness
1/8"

Description

Accuform DECORATIVE PVC SIGN FRAMES CLASSIC HSF1128

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.