DESIGNATED PARKING SIGNS 18 in x 12 in
- Mfr # FRP244RA
- Zoro # G211689602
product price:Â
$
53.65
/ea
Key Features
Width
12 in
Height
18 in
Sign Material
Engineer Grade Reflective Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRP244RA
- Zoro #
- G211689602
- UPC #
- 846642022280
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 18 in
Details
- Sign Material
- Engineer Grade Reflective Aluminum
Description
Accuform DESIGNATED PARKING SIGNS 18 in x 12 in FRP244RA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.