
DESIGNATED PARKING SIGNS 18 in X 12 in
Mfr # FRP273RA
Zoro # G411690613
product price: $41.99
/eaKey Features
Width
12 in
Height
18 in
Sign Material
Engineer Grade Reflective Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRP273RA
Zoro #
G411690613
UPC #
846642022310
Country of Origin
United States
Dimensions
Width
12 in
Height
18 in
Details
Sign Material
Engineer Grade Reflective Aluminum
Description
Accuform DESIGNATED PARKING SIGNS 18 in X 12 in FRP273RA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.