Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Designated Smoking Area, Adhesive Dura-Poly, 10 in x 7 in, Adhesive MSMK920XV

Designated Smoking Area, Adhesive Dura-Poly, 10 in x 7 in, Adhesive (Discontinued)

  • Mfr # MSMK920XV
  • Zoro # G511725611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK920XV
Zoro #
G511725611
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in

Details

Legend
Designated Smoking Area
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate

Description

ACCUFORM SAFETY SIGN DESIGNATED SMOKING AREA MSMK920XV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.