
Designated Smoking Area, Aluminum, 10 in x 14 in, Mounting Holes
Mfr # MSMK430VA
Zoro # G611723500
product price:Â $23.99
/eaKey Features
Legend
Designated Smoking Area
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSMK430VA
Zoro #
G611723500
UPC #
841669131540
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
Designated Smoking Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Description
Accuform Safety Sign DESIGNATED SMOKING AREA MSMK430VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.