This item is Discontinued.

Accuform Designated Smoking Area, Aluminum, 10 in x 7 in, Mounting Holes MSMK920VA

Designated Smoking Area, Aluminum, 10 in x 7 in, Mounting Holes (Discontinued)

  • Mfr # MSMK920VA
  • Zoro # G911724443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK920VA
Zoro #
G911724443
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in

Details

Legend
Designated Smoking Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes

Description

Accuform Safety Sign DESIGNATED SMOKING AREA MSMK920VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.