
Designated Smoking Area, Dura-Plastic, 7 in x 10 in, Mounting Holes
Mfr # MSMK404XT
Zoro # G011720406
product price: $17.89
/eaKey Features
Legend
Designated Smoking Area
Height
7 in
Width
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSMK404XT
Zoro #
G011720406
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Size
7" x 10"
Details
Legend
Designated Smoking Area
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform Safety Sign DESIGNATED SMOKING AREA MSMK404XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.