
Diamond Grade Reflective Aluminum, 36 in x 24 in, 1/4" corner holes, or 3/8" postmount holes
Mfr # FRR661DP
Zoro # G911679293
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
UV Resistant
UV-inks to prevent fading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRR661DP
Zoro #
G911679293
UPC #
-
Country of Origin
United States
Dimensions
Height
36 in
Width
24 in
Details
Sign Material
Diamond Grade Reflective Aluminum
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
UV Resistant
UV-inks to prevent fading
Description
Accuform LANE GUIDANCE SIGN CENTER LANE FRR661DP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.