
Did You Wash Them? - Hand Washing Stops The Spread Of Germs, Accu-Shield, 14 in x 10 in
Mfr # MRST541XP
Zoro # G611719695
product price:Â $39.65
/eaKey Features
Legend
Did You Wash Them? - Hand Washing Stops The Spread Of Germs
Sign Material
Accu-Shield
Height
14 in
Width
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MRST541XP
Zoro #
G611719695
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Details
Legend
Did You Wash Them? - Hand Washing Stops The Spread Of Germs
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN DID YOU WASH THEM MRST541XP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.