DIRECTION LOCATION RED ON WHITE
Mfr # LADM519XVE
Zoro # G415234066
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Width
6 in
Thickness
0.005 in
Height
2 in
Material
Adhesive Dura-Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LADM519XVE
Zoro #
G415234066
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Thickness
0.005 in
Height
2 in
Details
Material
Adhesive Dura-Poly
Description
Safety Label, Arrow Red on White, 2 x 6, Adhesive Dura-Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.