DIRECTION LOCATION WHITE ON RED
Mfr # LADM513VSP
Zoro # G515233600
product price: $14.85
/eaKey Features
Width
6 in
Thickness
0.02 in
Height
2 in
Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LADM513VSP
Zoro #
G515233600
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Thickness
0.02 in
Height
2 in
Details
Material
Adhesive Poly
Description
Safety Label, Arrow, White on Red, 2 x 6, Adhesive Poly, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.