Zoro Homepage

DIRECTION LOCATION WHITE ON RED

  • Mfr # LADM513XVE

  • Zoro # G015233667


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Width
6 in
Thickness
0.005 in
Height
2 in
Material
Adhesive Dura-Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LADM513XVE
Zoro #
G015233667
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.005 in
Height
2 in

Details

Material
Adhesive Dura-Poly

Description

Safety Label, Arrow, White on Red, 2 x 6, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.