Zoro Homepage

DIRECTION SIGN CHEVRON ALIGNMENT 18 in x

  • Mfr # W181812HP

  • Zoro # G311744638


product price: $62.29
/ea

Key Features

Width
12 in
Height
18 in
Sign Material
High Intensity Reflective Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W181812HP
Zoro #
G311744638
UPC #
846642003067
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in

Details

Sign Material
High Intensity Reflective Aluminum

Description

Accuform DIRECTION SIGN CHEVRON ALIGNMENT 18 in x W181812HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.