DIRECTIONAL FLOW ARROW TAPES 2 in x
Mfr # RAW453WTGY
Zoro # G715227430
product price: $45.79
/eaKey Features
Width
4.75 in
Thickness
4.75 in
Height
2 in
Material
Adhesive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAW453WTGY
Zoro #
G715227430
UPC #
-
Country of Origin
Canada
Dimensions
Width
4.75 in
Thickness
4.75 in
Height
2 in
Details
Material
Adhesive Vinyl
Description
Directional Flow Arrow Tape, 2 x 108 ft, Adhesive Vinyl, White/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.