Zoro Homepage

DIRECTIONAL FLOW ARROW TAPES 2 X

  • Mfr # RAW254RDWT

  • Zoro # G215227626


product price: $23.95
/ea

Key Features

Width
4 in
Thickness
2 in
Height
4 in
Material
Adhesive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAW254RDWT
Zoro #
G215227626
UPC #
846642090807
Country of Origin
Canada

Dimensions

Width
4 in
Thickness
2 in
Height
4 in

Details

Material
Adhesive Vinyl

Description

Directional Flow Arrow Tape, 2 x 54 ft, Adhesive Vinyl, White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.