DIRECTIONAL FLOW ARROW TAPES 4 in x 54
Mfr # RAW258BKOR
Zoro # G515227630
product price: $46.79
/eaKey Features
Width
4.125 in
Thickness
4.125 in
Height
4 in
Material
Adhesive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAW258BKOR
Zoro #
G515227630
UPC #
841669134305
Country of Origin
Canada
Dimensions
Width
4.125 in
Thickness
4.125 in
Height
4 in
Details
Material
Adhesive Vinyl
Description
Directional Flow Arrow Tape, 4 x 54 ft, Adhesive Vinyl, Black/Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.