Document Holder, Two Piece
Mfr # STP1
Zoro # G1243794
product price: $24.79
/eaKey Features
Material
Polycarbonate
Width
12 in
Height
9 1/2 in
Color
Clear
Product Type
Sign Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STP1
Zoro #
G1243794
UPC #
846642000615
Country of Origin
United States
Dimensions
Width
12 in
Height
9 1/2 in
Overall Width
12 1/8 in
Compatible Sheet Height
8 1/2 in
Overall Height
9 5/8 in
Compatible Sheet Width
11 in
Details
Item
Sign Holder
Material
Polycarbonate
Color
Clear
Product Type
Sign Holder
Mounting Method
Screw
Description
Sign Holder, Overall Height 9 5/8 in, Overall Width 12 1/8 in, Material Polycarbonate, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.