
Door Knob Hang Tags, AUTHORIZED PERSONNEL ONLY, 9inx 5in, Plastic, 10PK
Mfr # TAD605
Zoro # G613307449
product price:Â $32.19
/pk 10, $3.22/eaKey Features
Width
2-3/4 in
Length
3 in
Legend
AUTHORIZED PERSONNEL ONLY
Height
90-in.
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TAD605
Zoro #
G613307449
UPC #
846642018450
Country of Origin
United States
Dimensions
Width
2-3/4 in
Length
3 in
Height
90-in.
Details
Legend
AUTHORIZED PERSONNEL ONLY
Material
RP-Plastic
Description
Accuform SHAPED HANGER TAG AUTHORIZED TAD605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.