
Door Knob Hang Tags, EVACUATED, 9inx 5in, Plastic, 10PK
Mfr # TAD612
Zoro # G313307497
product price: $39.29
/pk 10, $3.93/eaKey Features
Width
3 in
Length
5 in
Legend
Evacuated
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAD612
Zoro #
G313307497
UPC #
846642018474
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Legend
Evacuated
Material
Plastic
Description
Accuform SHAPED DOOR KNOB HANGER SAFETY TAG TAD612
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.