Zoro Homepage

Door Knob Hang Tags, IN USE, 9inx 4in, Plastic, 10PK

  • Mfr # TAD840

  • Zoro # G613308132


product price: $29.39
/pk 10, $2.94/ea

Key Features

Width
3 in
Length
5 in
Legend
IN USE
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAD840
Zoro #
G613308132
UPC #
846642048174
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in

Details

Legend
IN USE
Material
Plastic

Description

ACCUFORM DOOR KNOB SAFETY TAG IN USE 9 X TAD840

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.