Zoro Homepage

DOT Handling Label, 5" Height, 3-1/2" Width

  • Mfr # LCHL607VSP

  • Zoro # G9176867


product price: $6.89
/pk 5, $1.38/ea

Key Features

Header
Caution
Legend
Chemical Waste Storage Area
Width
3-1/2"
Height
5"
Header Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCHL607VSP
Zoro #
G9176867
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/2"
Height
5"
Label Width
3 1/2 in
Label Height
5 in

Details

Item
DOT Handling Label
Header
Caution
Legend
Chemical Waste Storage Area
Header Background Color
Yellow
Legend/Background Color
Black/white
Write on Surface
No
Self-Adhesive
Yes
Language
English
Header Legend Color
Black
Legend Color
White
Shape
Rectangle
Background Color
Black
Legend Style
Symbol and Text
Material
Vinyl
Color
Black on White
Message
Chemical Waste Storage Area
DOT/UN Product Form
Label
Handling Label/Placard Type
Waste
Labels per Roll
5
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Chemical Waste Storage Area, Label Width 3 1/2 in, Label Height 5 in, Material Vinyl, Labels per Roll 5, Background Color Black, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.