Zoro Homepage

DOT Handling Label, 6" Height, 6", MHZW34EVL

  • Mfr # MHZW34EVL

  • Zoro # G3809906


product price: $56.99
/ea

Key Features

Header
Used Oil
Material
Polyester
Width
6"
Height
6"
Standards
D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW34EVL
Zoro #
G3809906
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Label Height
6 in
Label Width
6 in

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Used Oil; Generator Information, Label Width 6 in, Label Height 6 in, Material Polyester, Labels per Roll 250, Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.