Zoro Homepage

DOT Handling Label, Paper, 6" W, 6" H

  • Mfr # MHZW26PSC

  • Zoro # G3809854


product price: $20.19
/pk 100, $0.20/ea

Key Features

Height
6"
Width
6"
Material
Paper
Shape
Square
Legend
Contents________Origin of Materials_______Address_______Contact_______ Do Not Tamper With Container Authorized Personnel Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW26PSC
Zoro #
G3809854
UPC #
846642088736
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Details

Item
DOT Handling Label
Material
Paper
Shape
Square
Legend
Contents________Origin of Materials_______Address_______Contact_______ Do Not Tamper With Container Authorized Personnel Only
Legend/Background Color
Black, Red/White
Language
English
Legend Style
Symbol and Text
Background Color
White
Legend Color
Black, Red
Header
This Container On Hold Pending Analysis
Self-Adhesive
Yes
Standards
D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Write on Surface
Yes
Header Legend Color
Black, Red
Header Background Color
White
Color
Black and Red on White
DOT/UN Product Form
Label
Handling Label/Placard Type
Waste
Labels per Roll
100
Message
Do Not Tamper With Container Authorized Personnel Only
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Do Not Tamper With Container Authorized Personnel Only, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 100, Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.