Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Handling Label, Paper, 6" W, 6" H

  • Mfr # MHZW45PSC

  • Zoro # G3809942


product price: $19.79
/pk 100, $0.20/ea

Key Features

Height
6"
Width
6"
Material
Paper
Shape
Square
Legend
Originator Information Name_______Address_______City,State,Zip_______Contents_______
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW45PSC
Zoro #
G3809942
UPC #
846642088859
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Details

Item
DOT Handling Label
Material
Paper
Shape
Square
Legend
Originator Information Name_______Address_______City,State,Zip_______Contents_______
Legend/Background Color
Black, Green/White
Language
English
Background Color
White
Header
Recovered Materials
Header Background Color
White
Legend Style
Symbol and Text
Legend Color
black
Standards
D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Self-Adhesive
Yes
Header Legend Color
Black
Write on Surface
Yes
Color
Black and Green on White
Labels per Roll
100
Message
Materials For Recycle; Originator Information
Handling Label/Placard Type
Waste
DOT/UN Product Form
Label
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Materials For Recycle; Originator Information, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 100, Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.