Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Handling Label, Paper, 6" W, 6" H

  • Mfr # MHZW45PSL

  • Zoro # G3809976


product price: $37.23
/pk 250, $0.15/ea

Key Features

Height
6"
Width
6"
Material
Paper
Shape
Square
Legend
Originator Information Name_______Address_______City,State,Zip_______Contents_______
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW45PSL
Zoro #
G3809976
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Label Width
6 in
Label Height
6 in

Details

Item
DOT Handling Label
Material
Paper
Shape
Square
Legend
Originator Information Name_______Address_______City,State,Zip_______Contents_______
Legend/Background Color
Black, Green/White
Language
English
Header Legend Color
Black
Header
Recovered Materials
Self-Adhesive
Yes
Legend Color
black
Write on Surface
Yes
Background Color
White
Header Background Color
White
Standards
D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Legend Style
Symbol and Text
Color
Black and Green on White
Labels per Roll
250
Message
Materials For Recycle; Originator Information
Handling Label/Placard Type
Waste
DOT/UN Product Form
Label
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Materials For Recycle; Originator Information, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 250, Background Color White, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.