DOT Handling Label, Paper, 6" W, 6" H
Mfr # MHZWNJPSP
Zoro # G4136054
product price: $9.59
/pk 25, $0.38/eaKey Features
Height
6"
Width
6"
Material
Paper
Shape
Square
Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHZWNJPSP
Zoro #
G4136054
UPC #
-
Country of Origin
United States
Dimensions
Height
6"
Width
6"
Label Width
6 in
Label Height
6 in
Details
Item
DOT Handling Label
Material
Paper
Shape
Square
Legend
Legend/Background Color
Red/Yellow
Language
English
Legend Color
black
Legend Style
Text
Header Background Color
Yellow
Header Legend Color
Red
Write on Surface
Yes
Background Color
Yellow
Header
Hazardous Waste
Self-Adhesive
Yes
Color
Red on Yellow
Message
Federal and/or State Laws Prohibit Improper Disposal; If Found, Contact the Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency or The New Jersey Department of Environmental Protection
Handling Label/Placard Type
Waste
Labels per Roll
25
DOT/UN Product Form
Label
Product Type
DOT Handling Label
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Federal and/or State Laws Prohibit Improper Disposal; If Found, Contact the Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency or The New Jersey Department of Environmental Protection, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 25, Background Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.