Zoro Homepage

DOT Handling Label, Polyester, 4" W, 4" H

  • Mfr # MHZW47EVC

  • Zoro # G4170512


product price: $13.79
/pk 100, $0.14/ea

Key Features

Height
4"
Width
4"
Material
Polyester
Shape
Square
Legend
Originator Information Name_______Address_______City,State,Zip_______Contents_______
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW47EVC
Zoro #
G4170512
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Width
4"
Label Width
4 in
Label Height
4 in

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Materials For Recycle; Originator Information, Label Width 4 in, Label Height 4 in, Material Polyester, Labels per Roll 100, Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.