Zoro Homepage

DOT Handling Label, Self-Laminating, 6" W, 6" H

  • Mfr # MHZW14SLC

  • Zoro # G3809732


product price: $79.89
/pk 100, $0.80/ea
Free Shipping & Returns

Key Features

Height
6"
Width
6"
Material
Self-Laminating
Shape
Square
Legend
This Waste is Not Regulated By The U.S Environmental Protection Agency, Shipper________Address_______City, State, Zip_______Contents_______
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW14SLC
Zoro #
G3809732
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Details

Item
DOT Handling Label
Material
Self-Laminating
Shape
Square
Legend
This Waste is Not Regulated By The U.S Environmental Protection Agency, Shipper________Address_______City, State, Zip_______Contents_______
Legend/Background Color
White/blue
Language
English
Laminated
Yes
Header Legend Color
White
Header
Non-Regulated Waste
Background Color
Blue, White
Write on Surface
Yes
Header Background Color
Blue
Legend Color
Blue, White
Legend Style
Text
Color
White on Blue
Labels per Roll
100
Handling Label/Placard Type
Waste
Message
This Waste is Not Regulated By The U.S Environmental Protection Agency; Optional Information
DOT/UN Product Form
Label
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message This Waste is Not Regulated By The U.S Environmental Protection Agency; Optional Information, Label Width 6 in, Label Height 6 in, Material Self-Laminating, Labels per Roll 100, Background Color Blue, White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.