Zoro Homepage

DOT Handling Label, Self-Laminating, 6" W, 6" H

  • Mfr # MHZW14SLP

  • Zoro # G3809714


product price: $23.69
/pk 25, $0.95/ea

Key Features

Height
6"
Width
6"
Material
Self-Laminating
Shape
Square
Legend
This Waste is Not Regulated By The U.S Environmental Protection Agency, Shipper________Address_______City, State, Zip_______Contents_______
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW14SLP
Zoro #
G3809714
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Details

Item
DOT Handling Label
Material
Self-Laminating
Shape
Square
Legend
This Waste is Not Regulated By The U.S Environmental Protection Agency, Shipper________Address_______City, State, Zip_______Contents_______
Legend/Background Color
White/blue
Language
English
Legend Color
Blue, White
Header Legend Color
White
Laminated
Yes
Legend Style
Text
Background Color
Blue, White
Header Background Color
Blue
Header
Non-Regulated Waste
Write on Surface
Yes
Color
White on Blue
Message
This Waste is Not Regulated By The U.S Environmental Protection Agency; Optional Information
DOT/UN Product Form
Label
Handling Label/Placard Type
Waste
Labels per Roll
25
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message This Waste is Not Regulated By The U.S Environmental Protection Agency; Optional Information, Label Width 6 in, Label Height 6 in, Material Self-Laminating, Labels per Roll 25, Background Color Blue, White, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.