Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Handling Label, Self-Laminating, 6" W, 6" H

  • Mfr # MHZWCASLC

  • Zoro # G4026215


product price: $79.99
/pk 100, $0.80/ea
Free Shipping & Returns

Key Features

Height
6"
Width
6"
Material
Self-Laminating
Shape
Square
Legend
State and Federal Law Prohibits Improper Disposal If Found Contact The Nearest Police or Public Safety Authority or The U.S Environmental Protection Agency or The California Department of Toxic Substances Control, Generator Information:
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZWCASLC
Zoro #
G4026215
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Details

Item
DOT Handling Label
Material
Self-Laminating
Shape
Square
Legend
State and Federal Law Prohibits Improper Disposal If Found Contact The Nearest Police or Public Safety Authority or The U.S Environmental Protection Agency or The California Department of Toxic Substances Control, Generator Information:
Legend/Background Color
Black, Red/Yellow
Language
English
Header
Hazardous Waste
Background Color
Yellow
Header Legend Color
Red
Write on Surface
Yes
Laminated
Yes
Legend Style
Text
Header Background Color
Yellow
Legend Color
black
Message
State and Federal Laws Prohibit Improper Disposal, If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control; Generator's Information:; Physical Stat
Labels per Roll
100
DOT/UN Product Form
Label
Handling Label/Placard Type
Waste
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message State and Federal Laws Prohibit Improper Disposal, If Found, Contact the Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency or The California Department of Toxic Substance Control; Generator's Information:; Physical Stat, Label Width 6 in, Label Height 6 in, Material Self-Laminating, Labels per Roll 100, Background Color Yellow, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.