Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Handling Label, Shipper_Address_City, State, Zip_Contents_, Polyester

  • Mfr # MHZW32EVC

  • Zoro # G4171867


product price: $15.69
/pk 100, $0.16/ea

Key Features

Height
4"
Width
4"
Material
Polyester
Shape
Square
Legend
Shipper_______Address_______City,State,Zip_______Contents_______
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW32EVC
Zoro #
G4171867
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Width
4"
Label Width
4 in
Label Height
4 in

Details

Item
DOT Handling Label
Material
Polyester
Shape
Square
Legend
Shipper_______Address_______City,State,Zip_______Contents_______
Legend/Background Color
White/Black
Language
English
Background Color
White
Legend Color
black
Header Background Color
Black
Write on Surface
Yes
Header
Used Batteries
Self-Adhesive
Yes
Standards
D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Legend Style
Text
Header Legend Color
White
Color
White on Black
Handling Label/Placard Type
Waste
DOT/UN Product Form
Label
Message
Used Batteries
Labels per Roll
100
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Used Batteries, Label Width 4 in, Label Height 4 in, Material Polyester, Labels per Roll 100, Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.