Zoro Homepage

DOT Handling Label, Vinyl, 4" W, 4" H

  • Mfr # MHZW28EVC

  • Zoro # G4186436


product price: $17.89
/pk 100, $0.18/ea

Key Features

Height
4"
Width
4"
Material
Vinyl
Shape
Square
Legend
Contents________Origin of Materials_______Address_______Contact_______ Do Not Tamper With Container Authorized Personnel Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW28EVC
Zoro #
G4186436
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Width
4"
Label Height
4 in
Label Width
4 in

Details

Item
DOT Handling Label
Material
Vinyl
Shape
Square
Legend
Contents________Origin of Materials_______Address_______Contact_______ Do Not Tamper With Container Authorized Personnel Only
Legend/Background Color
Black, Red/White
Language
English
Header
This Container On Hold Pending Analysis
Standards
D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Legend Style
Symbol and Text
Legend Color
Black, Red
Background Color
White
Write on Surface
Yes
Header Legend Color
Black, Red
Header Background Color
White
Color
Black and Red on White
Message
Do Not Tamper With Container Authorized Personnel Only
Handling Label/Placard Type
Waste
Labels per Roll
100
DOT/UN Product Form
Label
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Do Not Tamper With Container Authorized Personnel Only, Label Width 4 in, Label Height 4 in, Material Vinyl, Labels per Roll 100, Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.