Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Handling Label, Vinyl, 6" W, 6" H

  • Mfr # MHZW11EVP

  • Zoro # G3809626


product price: $14.39
/pk 25, $0.58/ea

Key Features

Height
6"
Width
6"
Material
Vinyl
Shape
Square
Legend
Optional Information Shipper________Address_______City, State, Zip_______Contents_______
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW11EVP
Zoro #
G3809626
UPC #
846642088569
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Details

Item
DOT Handling Label
Material
Vinyl
Shape
Square
Legend
Optional Information Shipper________Address_______City, State, Zip_______Contents_______
Legend/Background Color
White/Green
Language
English
Write on Surface
Yes
Header Legend Color
White
Standards
D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Header Background Color
Green
Background Color
White
Self-Adhesive
Yes
Legend Color
Green
Legend Style
Text
Header
Non-Hazardous Waste
Color
White on Green
Handling Label/Placard Type
Waste
DOT/UN Product Form
Label
Message
Non-Hazardous Waste; Optional Information
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Non-Hazardous Waste; Optional Information, Label Width 6 in, Label Height 6 in, Material Vinyl, Background Color White, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.