Zoro Homepage

DOT Handling Label, Vinyl, 6" W, 6" H

  • Mfr # MHZWNJEVP

  • Zoro # G4059237


product price: $9.89
/pk 25, $0.40/ea

Key Features

Height
6"
Width
6"
Material
Vinyl
Shape
Square
Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZWNJEVP
Zoro #
G4059237
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Label Width
6 in
Label Height
6 in

Details

Item
DOT Handling Label
Material
Vinyl
Shape
Square
Legend
Legend/Background Color
Red/Yellow
Language
English
Write on Surface
Yes
Legend Color
black
Header Legend Color
Red
Header Background Color
Yellow
Background Color
Yellow
Legend Style
Text
Header
Hazardous Waste
Self-Adhesive
Yes
Color
Red on Yellow
Labels per Roll
25
Message
Federal and/or State Laws Prohibit Improper Disposal; If Found, Contact the Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency or The New Jersey Department of Environmental Protection
DOT/UN Product Form
Label
Handling Label/Placard Type
Waste
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Federal and/or State Laws Prohibit Improper Disposal; If Found, Contact the Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency or The New Jersey Department of Environmental Protection, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 25, Background Color Yellow, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.