
DOT PLACARD HAZARD CLASS 1 MPL123FV10
Mfr # MPL123FV10
Zoro # G411988628
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Width
10.75 in
Height
10.75 in
Thickness
0.07 in
Sign Material
Engineer Grade Reflective Adhesive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPL123FV10
Zoro #
G411988628
UPC #
-
Country of Origin
United States
Dimensions
Width
10.75 in
Height
10.75 in
Thickness
0.07 in
Details
Sign Material
Engineer Grade Reflective Adhesive Vinyl
Description
Accuform DOT PLACARD HAZARD CLASS 1 MPL123FV10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.