Zoro Homepage

DOT PLACARD HAZARD CLASS 1 MPL130VS1

  • Mfr # MPL130VS1

  • Zoro # G111985057


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Width
10.75 in
Height
10.75 in
Sign Material
Adhesive Poly
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPL130VS1
Zoro #
G111985057
UPC #
846642031459
Country of Origin
United States

Dimensions

Width
10.75 in
Height
10.75 in
Thickness
0.004 in

Details

Sign Material
Adhesive Poly

Description

ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL130VS1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.